Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Metal Detector with 7 in. Coil

  • Mfr # DIGITEK

  • Zoro # G615195075


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency (Hz)
7.69 kHz
Scan Depth (In.)
24"
Weight (Lbs.)
2.30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITEK
Zoro #
G615195075
UPC #
089723714227
Country of Origin
China

Dimensions

Scan Depth (In.)
24"

Details

Operating Frequency (Hz)
7.69 kHz
Weight (Lbs.)
2.30 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.