Shop TEKNIKA STRAPPING SYSTEMS
See all product information
Create Account
HD Strapping Cutter with Safety Lock, 3/8 in-1 1/4x.035 in
Mfr # H-268
Zoro # G6619698
product price:Â
$
88.85
/ea
Key Features
Overall Length
2.25
Weight
3
Overall Width
1.8
Material
Drop Forged Steel
Thickness
.0375"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-268
- Zoro #
- G6619698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Weight
- 3
- Material
- Drop Forged Steel
- Cutter Type
- Safety Cutter
- Color
- Black and Red
- For Use With
- Strapping
- Features
- Plastic Grips
- Strapping Guage
- .035"
- Handle Type
- Plastic Grip
Description
Cutter with safety function which holds excess strapping
Comfortable grips
Designed for safety cutting metal strapping
Comfortable grips
Designed for safety cutting metal strapping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.