Shop NASHVILLE WRAPS
See all product information
Create Account
Red Basket Box, Medium 8.25x4.75x6.25, 6PK
Mfr # REM
Zoro # G222921388
product price:Â
$
34.89
/pk 6, $5.82/ea
Key Features
Color
Red
Includes
6 Pack
Material
Paperboard
Height
6.25 in
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REM
- Zoro #
- G222921388
- UPC #
- 634313079967
- Country of Origin
- China
- Color
- Red
- Includes
- 6 Pack
- Item
- Color Basket Boxes
- Material
- Paperboard
Description
Medium Solid Red Basket Boxes make great Christmas and Valentine gift baskets.