
NeverKink Garden Hose, Heavy-Duty, 5/8-In. x 50-Ft.
Mfr # 784470
Zoro # G016264646
product price: $56.79
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
784470
Zoro #
G016264646
UPC #
52088071212
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Item
NeverKink Garden Hose
Kink Resistant
Yes
Description
Green Thumb, 5/8in ID x 50ft, Green, Neverkink Heavy Duty Garden Hose, Self Straightening, NTS Technology No Kinks Or Tangles, Microshield Anti-Microbial Protection Against Mold & Mildew, Lead Free Aluminum Couplings - Crush Resistant To 1,200 LB PSI, Rigid Ergonomic Protective Collar, Exclusive Reinforcement View Stripe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.