Shop TEKNOR APEX
See all product information
Create Account
Zero-G 5/8 in. D X 100 ft. L Heavy Duty Garden Hose
- Mfr # 5100-100
- Zoro # G412004624
product price:
$
74.35
/ea
Key Features
Hose Inside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5100-100
- Zoro #
- G412004624
- UPC #
- 31724510018
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 5/8 in
Details
- Item
- Heavy Duty Garden Hose