Shop TEKNOR APEX
See all product information
Zero-G Hose - 25ft
Mfr # 4001-25
Zoro # G016559681
original price:Â $41.79 , new price: $37.59 , 10 percent off
new price:Â $37.59
/eaKey Features
Depth
5.5 in
Length
9 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4001-25
- Zoro #
- G016559681
- UPC #
- 31724400128
- Country of Origin
- United States
Dimensions
- Depth
- 5.5 in
- Length
- 9 in
Details
- Color
- Black
- Material
- Nylon
Description
The Teknor Apex zero-G hose is up to 50% lighter in weight than standard garden hoses which provides for easy coiling, maneuverability and compact storage. The hose is equipped with an abrasion and puncture resistant outer cover for long lasting performance. This garden hose features improved ergonomic grips for easier attachment to spigot and accessories. The commercial grade crush-resistant couplings with female brass threads helps prevent corrosion. Works with all of your hose attachments so all of your watering can be done with one lightweight hose. Try zero-G today. Engineered with you in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.