Shop TEKNOR APEX
See all product information
Create Account
Zero-G PRO Hose - 50ft
Mfr # 4300-50
Zoro # G016559841
original price: $85.59 , new price: $76.99 , 10 percent off
new price: $76.99
/eaKey Features
Depth
6.25 in
Color
Green
Material
Nylon
Length
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4300-50
- Zoro #
- G016559841
- UPC #
- 31724430057
- Country of Origin
- United States
Dimensions
- Depth
- 6.25 in
- Length
- 16.5 in
Details
- Color
- Green
- Material
- Nylon
Description
The Teknor Apex zero-G PRO hose is 55% lighter in weight compared to commercial vinyl hoses. The hose is equipped with a superior abrasion and puncture resistant outer cover for long lasting performance. zero-G PRO is compact and will fit in a 5-gallon bucket for easy storage and transportation. The 3/4 inch diameter allows for high water flow and the neon green color provides high-visibility for job site safety. Commercial-grade crush-resistant couplings meets the demands of all work site conditions and work with all hose attachments. All of your watering can be done with one lightweight hose. Try the zero-G PRO hose today. Engineered with you in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.