0.75 in, Steel Hex Head 450 PK

  • Mfr # 21322

  • Zoro # G716452497


product price:  $41.69
/pk 450, $0.09/ea

Key Features

Hex Head
Materials for Use With
Metal
Standards
SAE
Width (In.)
6 in
Material
Steel
Fastener Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21322
Zoro #
G716452497
UPC #
92097213227
Country of Origin
United States

Dimensions

Width (In.)
6 in
Fastener Length
0.75 in

Details

Materials for Use With
Metal
Standards
SAE
Head Type
Hex
Material
Steel
Drive Type
Hex

Description

SCREW DRILL PT HWH NO10X3/4 IN Specifications: Application: For residential steel frame construction, duct work to steel framing, electrical accessories to steel framing Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood. Professionals no longer have to struggle when engaging their work surface. The self-tapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products