#10 x 1-1/2 in Standing Seam Panel Roofing Screw, Pancake Head, Star Drive, w/ T-25 Bit, Zinc, 100PK
- Mfr # 21605
- Zoro # G422800292
product price:Â
$
20.65
/pk of 100, $0.21/ea
Key Features
Screw Size
#10
Fastener Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21605
- Zoro #
- G422800292
- UPC #
- 92097216051
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/2 in
Description
Teks Standing Seam Roofing Screws are engineered specifically for attaching standing seam roofing panels onto wood decking and framing. The low-profile pancake head creates a flush finish that prevents dimples and panel deformation, maintaining the aesthetic and weather-tight integrity of your metal roof. The Type A sharp point delivers quick bite and faster installation, while the coarse thread design provides maximum gripping power in wood substrates. The T-25 star drive ensures superior bit engagement, reducing cam-out and operator fatigue on large projects. Zinc-plated coating offers long-lasting corrosion resistance in harsh outdoor environments. Compatible with both flanged and clip standing seam systems, these screws are the professional choice for metal roofing installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.