Self-Drilling Screw, #10 x 1-1/2 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1131000

  • Zoro # G4990054

CAD Available

product price:  $88.85
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131000
Zoro #
G4990054
UPC #
092097922297
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
5/16 in
Drill Point Size
3
Head Dia.
0.415 in
Hex Width
0.313 in
Head Height
0.172 in
Maximum Drilling Thickness
0.175 in
Washer Outside Diameter
0.4 in
Drill Tip Length
23/64 in
Head Width
0.313 in
Overall Length
1 1/2 in
Maximum Head Width
5/16 in
Maximum Head Height
11/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Application
Accessories to Steel Framing, Brick Ties to Steel Framing, Clips to Steel Framing, Duct Straps to Steel Framing
Head Angle (Deg.)
90
Head Color
Silver
Material Grade/Class
C1022

Description

The TEKS - 1131000 is a Self-Drilling Screw, intended for use in materials without requiring pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. The screw is designed with the intention of reducing labor time and effort, as compared to traditional screw types.

  • Application: Suitable for accessories to steel framing, brick ties to steel framing, clips to steel framing, duct straps to steel framing.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate dimensions and design details integration into digital project plans.
  • Drive: Requires an external hex tool for installation or removal.
  • Fastener Length: Has a length of 1-1/2 inches from point to underside of head, intended for deep penetration and material fastening.
  • Finish: Coated with Climaseal which aims at improving durability, corrosion resistance, grip or reducing friction during installation
  • Head Type: Flange Hex shape offering ease of use with specific tools or suitability for certain materials and applications.
  • Screw Size: #10 indicating its width and thread count per inch fitting securely into materials in industrial applications
  • Material Grade/Class: C1022 grade used as an indicator of potential strength, durability & corrosion resistance. Suitability should be determined based on individual project requirements."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products