CAD Drawings

Download CAD Files

Self-Drilling Screw, #10 x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1129000

  • Zoro # G5013294

CAD Available

product price:  $79.39
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1129000
Zoro #
G5013294
UPC #
092097922273
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
5/16 in
Head Height
0.172 in
Hex Width
0.313 in
Head Dia.
0.415 in
Drill Point Size
3
Overall Length
1 in
Maximum Drilling Thickness
0.175 in
Maximum Head Width
5/16 in
Washer Outside Diameter
0.4 in
Head Width
0.313 in
Drill Tip Length
23/64 in
Maximum Head Height
11/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Application
Accessories to Steel Framing, Brick Ties to Steel Framing, Clips to Steel Framing, Duct Straps to Steel Framing
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

The TEKS - 1129000 is a self-drilling screw, intended for use in materials without requiring pre-drilled holes. Constructed with a Climaseal finish intended to resist corrosion, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly due to their design that aims at facilitating fastening tasks potentially reducing labor time.

  • Application: These screws are suitable for attaching accessories to steel framing, brick ties to steel framing, clips to steel framing, duct straps to steel framing.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: An external hex drive is required for installation or removal of these screws.
  • Fastener Length: They have a length of 1 inch which is intended for deep penetration into materials for potential secure fastening.
  • Head Type: The flange hex head type offers ease of use with specific tools and suitability for certain applications.
  • Material Grade/Class: Made from C1022 grade/class material which is known for its potential strength and durability characteristics
  • Suitable Materials: Intended primarily for compatibility with metal materials
  • Screw Size: #10 screw size corresponds to specific width and thread count suitable for certain industrial applications
  • Standards Compliance: Adheres to ICC ESR-1976 standards ensuring compliance with established technical specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products