CAD Drawings

Download CAD Files

Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1397000

  • Zoro # G4990036

CAD Available

product price:  $65.59
/pk 500, $0.13/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1397000
Zoro #
G4990036
UPC #
092097922594
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1/2 in
Drive Size
5/16 in
Drill Point Size
3
Head Height
0.172 in
Head Dia.
0.415 in
Hex Width
0.313 in
Drill Tip Length
23/64 in
Overall Length
1/2 in
Maximum Drilling Thickness
0.175 in
Washer Outside Diameter
0.4 in
Head Width
0.313 in
Maximum Head Width
5/16 in
Maximum Head Height
11/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Application
Accessories to Steel Framing, Brick Ties to Steel Framing, Clips to Steel Framing, Duct Straps to Steel Framing
Head Angle (Deg.)
90
Head Color
Silver
Material Grade/Class
C1022

Description

The TEKS - 1397000 is a Self-Drilling Screw, a type of fastener equipped with a drill point at the end. This allows it to be driven directly into materials without the need for pre-drilled holes. Constructed of steel and coated with Climaseal, a treatment known to provide certain levels of durability and corrosion resistance, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.

  • Application: These screws can be used in a variety of applications such as attaching accessories to steel framing, brick ties to steel framing, clips to steel framing, duct straps to steel framing.
  • CAD Available: A Computer-Aided Design (CAD) file is available for these self-drilling screws which can be incorporated into digital project plans.
  • Drive: The External Hex drive requires specific tools like hex wrenches or drivers for installation or removal.
  • Fastener Length: With a length of 1/2 inch, these screws determine how deeply they can penetrate and secure materials together.
  • Head Type: The Flange Hex head type offers benefits like ease of use with specific tools or suitability for certain materials and applications.
  • Material Grade/Class: C1022 grade is an indicator of the material's properties which may include strength, durability or resistance against corrosion. Suitability should be determined based on individual project requirements.
  • Screw Size: #10 screw size refers only the diameter; secure fit into materials in industrial applications depends on several factors beyond just this measurement."
  • Standards Compliance: Complies with ICC ESR-1976 standards which set out certain technical specifications related design safety & performance. Compliance does not guarantee absolute safety or performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products