Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK
Mfr # 1128000
Zoro # G4990115
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Product Information
- Brand Teks
- MFR # 1128000
- Zoro # G4990115
- UPC # 092097922266
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Height | 0.172 in |
Hex Width | 0.313 in |
Drill Point Size | 3 |
Head Dia. | 0.415 in |
Washer Outside Diameter | 0.4 in |
Minimum Head Width | 0.313 in |
Drill Tip Length | 23/64 in |
Maximum Head Width | 0.313 in |
Head Width | 0.313 in |
Dia./Thread Size | #10 |
Details
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.175 in, Head Width 0.313 in, Head Height 0.172 in, Washer Outside Diameter 0.4 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04360.043.0200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.062.0275)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DGAL-FH)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- TEKS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1129000)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- TEKS Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK (1552500)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1087000)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Weather Resistant Coated Steel Hex Head Hex Drive, 100 PK (TXV12114)
- Teks Self-Drilling Screws