Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK
Mfr # 21418
Zoro # G105673595
product price: $77.49
/pk 400, $0.19/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Material Steel
- Materials for Use With Metal
- Head Dia. #12
Product Information
- Brand Teks
- MFR # 21418
- Zoro # G105673595
- UPC # 92097214187
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Head Dia. | #12 |
Details
Description
Teks Roofing Screws provide secure fastening with strong holding power, without the need to pre-drill. The self-sealing neoprene washer provides a waterproof seal. The premium finish provides exceptional corrosion resistance in harsh outdoor environments. Teks Roofing Screws are ideal for attaching roofing and wall panels to steel and wood framing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02954)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 3 mm Shaft Dia, 100 PK (M36200.023.0001)
- TE-CO Flange Nut, 1-1/4"-7, Steel, 12L14, Black Oxide (41611)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 24 PK (61224)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Steel Hex Head Hex Drive, 300 PK (21422)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1165253)
- TEKS Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1140000)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1011000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54481)
- Teks Self-Drilling Screws