CAD Drawings

Download CAD Files

Self-Drilling Screw, #12 x 2-1/4 in, Climaseal Steel Flat Head Phillips Drive, 250 PK

  • Mfr # 1092000

  • Zoro # G4990867

CAD Available

product price:  $81.55
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1092000
Zoro #
G4990867
UPC #
092097921856
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
2-1/4 in
Drive Size
#3
Head Dia.
0.563 in
Drill Point Size
4
Head Height
0.25 in
Head Width
0.563 in
Overall Length
2 1/4 in
Washer Outside Diameter
0.476 in
Drill Tip Length
9/16 in
Maximum Drilling Thickness
0.25 in
Maximum Head Width
9/16 in
Maximum Head Height
1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal, Wood
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Plywood to Steel Framing
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

The TEKS - 1092000 is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. Made from steel with a Climaseal finish, these screws are durable and corrosion-resistant. They are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.

  • Application: These screws are intended for use in plywood to steel framing applications.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: The Phillips drive type requires a specific tool fitting (#3) for installation or removal of the screw.
  • Fastener Length: With a length of 2-1/4 inches, it determines how deeply it can penetrate and secure materials together.
  • Head Type & Size: The flat head type has a diameter of 0.563 inches providing an indication of surface area coverage when fully inserted.
  • Material Grade/Class: C1022 grade is a classification that suggests potential strength, durability, and resistance to corrosion in various industrial applications.
  • Suitable Materials: Intended for penetration and secure fastening in both metal and wood materials
  • Maximum Drilling Thickness: May penetrate up to 0.25 inches thick material potentially without requiring a pre-drilled hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products