Self-Drilling Screw, 1/4" x 1-3/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1018000

  • Zoro # G4989993

CAD Available

product price:  $82.29
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
1-3/4 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018000
Zoro #
G4989993
UPC #
092097921719
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
1-3/4 in
Drive Size
3/8 in
Hex Width
0.375 in
Head Dia.
0.563 in
Head Height
0.28 in
Drill Point Size
3
Head Width
0.375 in
Maximum Head Width
3/8 in
Maximum Drilling Thickness
0.21 in
Drill Tip Length
1/2 in
Overall Length
1 3/4 in
Washer Outside Diameter
0.575 in
Maximum Head Height
9/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Color
Silver
Application
Sheet to Steel Framing
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

The TEKS - 1018000 is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. Made from steel grade C1022, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. They may provide fastening that could reduce labor time and effort when compared to traditional screw types.

  • Application: Intended primarily for sheet to steel framing applications.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive & Size: Requires an external hex drive tool of size 3/8 inch for installation or removal.
  • Fastener Length: The total length of the screw is 1-3/4 inches which determines how deeply it can penetrate and secure materials together.
  • Finish: Comes with a Climaseal finish which may enhance durability, corrosion resistance, and might offer certain functional properties such as potential improved grip or possible reduced friction during installation.
  • Head Type & Dimensions: Features a flange hex head type with a diameter of 0.563 inches which may help distribute load in industrial or commercial applications.
  • Screw Size & Thread Style: Has a screw size of 1/4" with partially threaded style suitable for various fastening needs in industrial applications
  • Tip Type & Maximum Drilling Thickness: Comes with a drilling tip intended for penetrating material up to thicknesses of 0.21 inches; this may eliminate the need for pre-drilled holes depending on material type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.