Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK
Mfr # 1587000
Zoro # G4989871
original price:
$117.96
29% off
new price: $82.65
/pk 250, $0.33/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Climaseal
Product Information
- Brand Teks
- MFR # 1587000
- Zoro # G4989871
- UPC # 092097922860
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 in |
Drive Size | 7/16 in |
Head Height | 0.23 in |
Drill Point Size | 3 |
Head Dia. | 0.610 in |
Hex Width | 0.375 in |
Washer Outside Diameter | 0.61 in |
Head Width | 0.438 in |
Maximum Head Width | 0.438 in |
Drill Tip Length | 7/16 in |
Minimum Head Width | 0.438 in |
Dia./Thread Size | 1/4" |
Details
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.438 in, Head Height 0.23 in, Washer Outside Diameter 0.61 in, Drive Size 7/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.438 in, Minimum Head Width 0.438 in, Head Color Silver, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25C75KBC)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1/2, PK100 (U07800.037.0050)
- HILLMAN Lb 10X1.5Wht Roof Screw (117914)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.056.2400)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1157000)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1120000)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- TEKS Self-Drilling Screw, #12 x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1143000)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- Teks Self-Tapping Screws