CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 2-1/2 in, Climaseal Steel Flange Hex Head External Hex Drive, 100 PK

  • Mfr # 1554000

  • Zoro # G4989932

CAD Available

product price:  $45.89
/pk 100, $0.46/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
2-1/2 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1554000
Zoro #
G4989932
UPC #
092097922839
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
2-1/2 in
Drive Size
3/8 in
Head Dia.
0.563 in
Drill Point Size
3
Head Height
0.23 in
Drill Tip Length
1/2 in
Maximum Head Width
3/8 in
Overall Length
2 1/2 in
Head Width
0.375 in
Washer Outside Diameter
0.5 in
Maximum Drilling Thickness
0.21 in
Maximum Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Head Angle (Deg.)
90
Head Color
Silver
Material Grade/Class
C1022

Description

The TEKS - 1554000 is a self-drilling screw, intended for use in materials, potentially without the need for pre-drilled holes. Made from steel with a Climaseal finish, these screws are suitable for various industrial tasks such as metal fabrication, construction and assembly. They are intended to provide fastening, possibly with less labor time and effort than traditional screw types.

  • Application: These screws can be used in a variety of applications such as attaching accessories or clips to steel frames, securing ductwork or retrofit frames, affixing roof decks or wall panels.
  • CAD Available: A Computer-Aided Design (CAD) file is available for these screws enabling industry professionals to incorporate accurate dimensions and design details into their digital project plans.
  • Drive: The drive type is external hex which refers to the tool needed for installation or removal of the screw.
  • Fastener Length: With a length of 2-1/2 in., it determines how deeply it can penetrate and secure materials together.
  • Head Type: The head type is flange hex which offers different benefits like ease of use with specific tools or suitability for certain materials and applications.
  • Material Grade/Class: C1022 grade is one factor that may indicate potential strength and durability when selecting appropriate fasteners based on project requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products