CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Flange Hex Head External Hex Drive, 100 PK

  • Mfr # 1157000

  • Zoro # G4989941

CAD Available

product price:  $56.45
/pk 100, $0.56/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Drive Size
7/16 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1157000
Zoro #
G4989941
UPC #
092097922402
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
3 in
Drive Size
7/16 in
Hex Width
0.375 in
Drill Point Size
3
Head Dia.
0.500 in
Head Height
0.23 in
Maximum Drilling Thickness
0.21 in
Overall Length
3 in
Head Width
0.375 in
Maximum Head Width
7/16 in
Washer Outside Diameter
0.5 in
Drill Tip Length
1/2 in
Maximum Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

The TEKS - 1157000 is a self-drilling screw intended for use in a variety of industrial and commercial applications. Made from steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without pre-drilled holes. They can be used in tasks including but not limited to metal fabrication, construction, assembly etc. The screws are designed to potentially reduce labor time when compared to traditional screw types. The level of security they provide depends on the specific application.

  • Application: These screws may be applicable in different settings like accessories attachment with steel frames or duct work with steel frames among others depending on your project requirements.
  • CAD Available: A Computer-Aided Design (CAD) file is available for these self-drilling screws which allows professionals incorporate accurate dimensions into their project plans.
  • Drive: An external hex tool is required for installation or removal of this screw.
  • Fastener Length: With a length of 3 inches, it determines how deeply it can penetrate and secure materials together.
  • Finish: Climaseal finish is intended for enhancing durability and corrosion resistance. It also aims at improving grip during installation but actual results may vary based on usage conditions.
  • Head Type: Flange Hex head type is designed for compatibility with certain tools or materials. Its effectiveness will depend upon the specifics of its application.
  • Screw Size: The diameter size is 1/4", indicating its width which determines how it fits into materials securely in industrial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products