CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # 1075000

  • Zoro # G5013337

CAD Available

product price:  $48.55
/pk 50, $0.97/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1075000
Zoro #
G5013337
UPC #
092097921818
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
4 in
Drive Size
5/16 in
Head Dia.
0.415 in
Hex Width
0.313 in
Head Height
0.18 in
Drill Point Size
5
Maximum Drilling Thickness
0.5 in
Washer Outside Diameter
0.415 in
Overall Length
4 in
Head Width
0.313 in
Maximum Head Width
5/16 in
Drill Tip Length
27/32 in
Maximum Head Height
3/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Head Angle (Deg.)
90
Head Color
Silver
Application
Accessories to Structural Steel or Bar Joist, Clips to Structural Steel or Bar Joist, Liner Panels to Structural Steel or Bar Joist, Longer Fasteners can be Used in Retrofit Clip and Sheet Applications, Metal Deck to Structural Steel or Bar Joist
Material Grade/Class
C1022

Description

The TEKS - 1075000 is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. Made from steel, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. They are designed with a goal of providing fastening that may reduce labor time and effort compared to traditional screw types.

  • Application: These screws can be used in a variety of applications such as accessories to structural steel or bar joist, clips to structural steel or bar joist, liner panels to structural steel or bar joist among others.
  • CAD Available: A Computer-Aided Design (CAD) file is available for these screws enabling professionals to incorporate accurate dimensions into their project plans.
  • Drive: The drive type is External Hex which determines the type of tool needed for installation or removal.
  • Fastener Length: With a length of 4 inches, it determines how deeply it can penetrate and secure materials together.
  • Finish: Climaseal finish is intended enhance durability and corrosion resistance while aiming at providing certain functional properties like potential improvement in grip during installation.
  • Head Type: Flange Hex head design offers ease of use with specific tools and suitability for certain materials and applications.
  • Screw Size: The diameter and thread count contribute towards its width which is aimed at facilitating fastening in industrial applications
  • Standards Compliance: Complies with ICC ESR-1976 standards which indicates alignment with established technical specifications related design safety & performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products