Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1416000

  • Zoro # G4989984


product price:  $123.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
7/8 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416000
Zoro #
G4989984
UPC #
092097922754
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
7/8 in
Drive Size
5/16 in
Drill Point Size
1
Head Dia.
0.563 in
Head Height
0.19 in
Hex Width
0.313 in
Maximum Head Width
5/16 in
Overall Length
7/8 in
Drill Tip Length
17/64 in
Washer Outside Diameter
0.415 in
Head Width
0.313 in
Maximum Drilling Thickness
0.095 in
Maximum Head Height
3/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Brick Ties to Steel Framing, Mansard Panel to Steel Framing, Retrofit Panels to Structural, Roof Panel to Purlin, Stitch Roof and Wall Panels, Wall Panel to Girt
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive Internal Hex, Screw Size 1/4 in, Fastener Length 7/8 in, Drill Point Size 1, Drill Tip Length 17/64 in, Maximum Drilling Thickness 0.095 in, Head Width 0.313 in, Head Height 0.19 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products