Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel 80 PK

  • Mfr # 21344

  • Zoro # G508611095


product price:  $19.99
/pk 80, $0.25/ea

Key Features

System of Measurement
Inch
Screw Size
#12
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21344
Zoro #
G508611095
UPC #
92097213449
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

Provide secure metal-to-metal fastening without the need to pre-drill. They are ideal for fastening thicker gauge 20 - 12 Gauge metal-to-metal in applications such as heating, ventilation and air conditioning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.