Steel Pan Head 240 PK

  • Mfr # 21364

  • Zoro # G016452425


product price:  $23.25
/pk 240, $0.10/ea

Key Features

Pan Head
Drive Size
2 in
Material
Steel
Materials for Use With
Metal
Thread Type
Coarse
Width (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21364
Zoro #
G016452425
UPC #
92097213647
Country of Origin
United States

Dimensions

Drive Size
2 in
Width (In.)
3.5 in

Details

Head Type
Pan
Material
Steel
Materials for Use With
Metal
Thread Type
Coarse
Drive Type
Phillips

Description

SCREW SHEET METAL 8X3/4 Specifications: Application: For residential steel frame construction, duct work to steel framing, electrical accessories to steel framing Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood. Professionals no longer have to struggle when engaging their work surface. The self-tapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products