
Steel Truss Head 600 PK
Mfr # 21525
Zoro # G016452456
product price: $64.75
/pk 600, $0.11/eaKey Features
Truss Head
Drive Size
2 in
Drive Type
Phillips
Width (In.)
4.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21525
Zoro #
G016452456
UPC #
92097215252
Country of Origin
United States
Dimensions
Drive Size
2 in
Width (In.)
4.75 in
Details
Drive Type
Phillips
Material
Steel
Head Type
Truss
Description
SCREW LATH DRILL PT NO8 X3/4 IN Specifications: Material: Steel Application: For securely fastening 26 to 22 ga metal to metal, use in interior or exterior applications Teks Fasteners are the leading choice of self-tapping screws for use in interior or exterior applications. Professionals are able to drill faster with less force even in heavy gauge metal. The self-tapping threads are designed to tap holes while providing superior holding power ensuring strong connections between materials. Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy-gauge metal and wood. Professionals no longer have to struggle when engaging their work surface. No tool slippage or cam-outs even with old sockets and worn bits. Professionals can drill, tap and fasten all in one motion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.