1-1/2 Inch Service Wrench

  • Mfr # WSE14338
  • Zoro # G122841007
product price: 
$
34.39
/ea

Key Features

Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Material
Chromium Molybdenum Steel
Overall Length
6 29/32 in
Size
1-1/2 in
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14338
Zoro #
G122841007
UPC #
020209086452
Country of Origin
United States

Dimensions

Overall Length
6 29/32 in
Size
1-1/2 in
Wrench Length Style
Standard
Head Size
1 1/2 in
Head Thickness
23/64 in
Overall Width
2 39/64 in
Wire Rope Length
6 29/32 in
Length
6 29/32 in

Details

Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Material
Chromium Molybdenum Steel
Item
Open End Wrench
Finish
Satin
Measurement Type
SAE
Insulated
No
Handle Color
Nickel
Standards
ASME B107
Weight
0.56 lb
Handle Type
Standard
Reversing
No
Head Type
Offset
Head Offset Angle
15 Degrees
Ratcheting
No
Tether Style
Not Tether Capable
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 1/2 in, Overall Length 6 29/32 in, 15 Degrees , Head Thickness 23/64 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews