Shop All Locking Pliers
Tekton
10 in Straight Jaw Locking Plier
Mfr # PLK00010
Zoro # G8866510
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.65 in.
- Material Chrome Molybdenum Steel
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK00010
- Zoro # G8866510
- UPC # 020209009253
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.65 in. |
Overall Length | 10" |
Length | 9.2 in. |
Height | 0.8 in. |
Through Hole Diameter | 0.273 in. |
Width | 2.8 in. |
Maximum Adjusted Length | 10.1 in. |
Adjustment Knob Length | 0.67 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Straight Jaw |
Item | Straight Jaw Locking Pliers 10" |
Jaw Capacity (Flat) | 5/8 in. |
Weight | 1.25 lb. |
Description
Straight Jaw Locking Pliers 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C15003P4--21)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-9/16 HEX AXLE NUT SOCKET (KH1204)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE5)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- Tekton Locking Pliers