Tekton
5 in Straight Jaw Locking Plier
Mfr # PLK00005
Zoro # G8867052
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.5 in.
- Material Chrome Molybdenum Steel
- Overall Length 5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2611)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set fits Hitachi CC12Y & Replaces 999-044 (P06)
- VIKING 3/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01110)
- GEDORE Combination Wrench, Extra Long, 13mm (7 XL 13)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- VIM PRODUCTS Hub and Dust Cap Plier (V216)
- Tekton Pliers