Shop All Bit Sockets
Tekton
10 mm Tip, 3/8 in. Drive, Metric
Mfr # SHB13210
Zoro # G7734546
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Metric
- Tip Size 10 mm
- Length 1.90 in.
- Width 0.80 in.
Product Information
- Brand Tekton
- MFR # SHB13210
- Zoro # G7734546
- UPC # 020209024430
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 10 mm |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.39 in. |
Exposed Blade Length | 0.83 in. |
Details
Description
Hex Bit Socket 3/8 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21119)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated (68616-I)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX15)
- TEKTON #2 Tip, Phillips Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB01202)
- TEKTON #1 Tip, Phillips Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB01201)
- TEKTON 5/16 in Tip, 1/2 in. Drive, SAE (SHB22208)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- TITAN Hex Bit Socket, 3/8" Drive, 6mm, Chrome (15606)
- Tekton Bit Sockets