Shop All Pipe Wrenches
Tekton
10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.)
Mfr # WRN92004
Zoro # G8860131
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8 in.
- Width 5.9 in.
- Height 0.8 in.
- Head Thickness 0.51 in.
- Weight 1.97 lb.
Product Information
- Brand Tekton
- MFR # WRN92004
- Zoro # G8860131
- UPC # 020209004029
- Country of Origin Taiwan, Province of China
- Category Pipe Wrenches
Dimensions
Length | 11.8 in. |
Width | 5.9 in. |
Height | 0.8 in. |
Head Width | 3.86 in. |
Details
Description
The TEKTON WRN92004 Long Basin Wrench is a must-have for your toolbox. It features a telescoping design that allows you to work on hard-to-reach plumbing and gas fittings. The long basin wrench has an 11.8 in. overall length and 5.9 in. width, making it perfect for fitting into tight spaces and getting the job done quickly. With a head thickness of 0.51 in., this basin wrench provides maximum torque while protecting your hands from injury or slipping off the object being turned or loosened. Its head width measures 3.86 in.. If you're looking for a tool that will help you get those difficult jobs done, then look no further than the TEKTON WRN92004 Long Basin Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- ECLIPSE ENTERPRISES Eclipse Tools 900-149 Fish Tape, 200', Steel (900-149)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (65025M6)
- CURRENT TOOLS 8’ Manhole Sheave (308)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum Rapid Pipe Wrench (18)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- CRESCENT 12" Self-Adjusting Dual Material Pipe Wrench (CPW12)
- X1 TOOLS 18 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9020x1)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- GEARWRENCH CRESCENT 12" SELF ADJUSTING PIPE WRENCH (CPW12)
- PROTO 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (J836A)
- Tekton Wrenches