Tekton
11/16 in Tip, 1/2 in. Drive, SAE
Mfr # SHB22217
Zoro # G7733794
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type SAE
- Tip Size 11/16 in
- Length 2.20 in.
- Width 1.20 in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Wrenches, 8", Adjustable (15008)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- TEKTON T30 Tip, 3/8 in. Drive, Torx (SHB14230)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Hex Bit Socket (SHB12410)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- TEKTON #1 Tip, Phillips Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB01201)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TL59)
- Tekton Bit Sockets