Shop All Bit Socket Sets
Tekton
1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs
Mfr # SHB92301
Zoro # G7734853
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 24
- Includes (10) 1/2" Drive Hex Bit Socket: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (14) 1/2" Drive Hex Bit Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Storage Case
Product Information
- Brand Tekton
- MFR # SHB92301
- Zoro # G7734853
- UPC # 020209036259
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Width | 7.8 in. |
Length | 12.2 in. |
Height | 2.7 in. |
Details
Description
If you are looking for a reliable set of hex bits, look no further than the Tekton SHB92301 Hex Bit Socket Set. This 24-piece set is made of high-quality S2 steel and is designed to provide you with an extensive range of tools that will cover all your needs. The hex bit socket set comes in a canvas pouch that helps to keep the tools neat and tidy. It features both SAE and metric sockets. Each hex key comes with a drive size of 1/2" and has a length of 12.2". The width is 7.8", while the height is 2.7". With Tekton's SHB92301 Hex Bit Socket Set, you can feel assured that you have the right tool on hand when working on your projects at home or in the workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 17/64 (C73017)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M05, L=10, Steel Electro Zinc-Plated (K0978.05)
- KIPP Adjustable Handle Size: 2 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rails, 18-Piece (1/8-3/8 in., 3-10 mm) (SHB91201)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- PROTO 1/2" Drive Long Hex Bit Set, SAE, 6 pcs (J5441-6XL)
- Tekton Sockets & Ratchets