Shop All Socket Sets
Tekton
1/2" Drive Socket Set, Metric, 10 pcs
Mfr # SHD92102
Zoro # G7733618
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- SAE or Metric Metric
- Number of Pieces 10
Product Information
- Brand Tekton
- MFR # SHD92102
- Zoro # G7733618
- UPC # 020209047576
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Length | 18.1 in. |
Width | 1.3 in. |
Height | 2.1 in. |
Details
Description
Hand Drive Socket Set 1/2 Inch Drive 6-P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 8-40 Ns (99411)
- BETA Offset Key Wrench, T25 (000970725)
- NUPLA Hammer Tip, 1 In Dia, Medium Hard, Cream (6894134)
- CARSON OPTICAL Carson® CP-90 PRO Series MagniFlex Pro„¢ Magnifier (CP-90)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05304)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- TEKTON 1/2 Inch Drive 12-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92011)
- TEKTON 1/4" Drive Universal Joint Socket Set, Metric, 16 pcs (SHD90205)
- TEKTON 3/4" Drive Socket and Ratchet Set, Metric, 27 pcs (SKT35205)
- PROTO 1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish (J54210A)
- Tekton Sockets & Ratchets