Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tekton 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs SKT25402

1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (Discontinued)

  • Mfr # SKT25402
  • Zoro # G7736585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT25402
Zoro #
G7736585
UPC #
020209036327
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Width
7.8 in.
Length
12.2 in.
Height
2.7 in.

Details

Item
TR Torx Bit & External Star Socket Set
Number of Pieces
30
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(10) 1/2" Drive Torx(R) bit Socket: T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, (10) 1/2" Drive tamper-resistant Torx(R) bit Socket: TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60, (10) 1/2" Drive external star Socket: E8, E10, E11, E12, E14, E16, E18, E20, E22, E24, Storage Case
Weight
6.19 lb.

Description

Star Bit Socket Set 1/2 In. Drive Torx/Tamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.