Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive 12-Point Socket Set with Rails and Trays, 32-Piece 3/8 - 1-5/16 in.

  • Mfr # SHD92206

  • Zoro # G416090197


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Drive Type
Hand
SAE or Metric
SAE
Socket Size Range
3/8 in to 1-5/16 in
Includes
(2) 2-Rail Tray, (32) Sockets, (4) Socket Rails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD92206
Zoro #
G416090197
UPC #
020209993804
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
3/8 in to 1-5/16 in
Drive Size
1/2 in
Standard Socket Style/Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 5/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 12-Point: 3/8 in
Deep Socket Style/Size
Deep 12-Point: 1 1/16 in, Deep 12-Point: 1 1/4 in, Deep 12-Point: 1 1/8 in, Deep 12-Point: 1 3/16 in, Deep 12-Point: 1 5/16 in, Deep 12-Point: 1 in, Deep 12-Point: 1/2 in, Deep 12-Point: 11/16 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in
Socket Depth
Shallow and Deep
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Socket Size
1 1/16 in (Deep), 1 1/16 in (Standard), 1 1/4 in (Deep), 1 1/4 in (Standard), 1 1/8 in (Deep), 1 1/8 in (Standard), 1 3/16 in (Deep), 1 3/16 in (Standard), 1 5/16 in (Deep), 1 5/16 in (Standard), 1 in (Deep), 1 in (Standard), 1/2 in (Deep), 1/2 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 13/16 in (Deep), 13/16 in (Standard), 15/16 in (Deep), 15/16 in (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/8 in (Deep), 7/8 in (Standard), 9/16 in (Deep), 9/16 in (Standard)
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Socket Length
1 1/2 in, 3 in

Details

Material
Steel
Drive Type
Hand
Item
Socket Set
SAE or Metric
SAE
Includes
(2) 2-Rail Tray, (32) Sockets, (4) Socket Rails
Measurement Type
SAE
Finish
Chrome
Number of Pieces
32
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Series
12-Point Standard and Deep Socket Set
Socket Shape
12-Point
Standards
ANSI
Includes Insulation
Not Insulated
Flex Socket Count/Style
(0) 12-Point
Includes Flex Sockets
Flex Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Number of Standard Sockets
16
Includes Standard Sockets
Standard Sockets Included
Product Type
Hand Socket Sets
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
16
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included

Description

Tekton 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 16-pc. 1/2 in. drive standard 12-point inch sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in.
  • 16-pc. 1/2 in. drive deep 12-point inch sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in.
  • Socket rails and trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.