Shop All Socket Sets
Tekton
1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm)
Mfr # SHD92207
Zoro # G809910361
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHD92207
- Zoro # G809910361
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •23-pc. 1/2 in. drive standard 6-point metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
- •23-pc. 1/2 in. drive deep 6-point metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 10" (PW10WR)
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-Hex (A6-5)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 7/16-20 (7552-7)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- TEKTON 3/8" Drive Universal Joint Socket Set, Metric, 12 pcs (SHD91104)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92104)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91210)
- TEKTON 3/4" Drive Deep Socket and Ratchet Set, SAE, 25 pcs (SKT35106)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 180 pc (CTK180)
- Tekton Sockets & Ratchets