Shop All Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Socket Set, 26-Pc (3/8-1 in., 10-24 mm)
Mfr # SHD92203
Zoro # G3976670
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHD92203
- Zoro # G3976670
- UPC # 020209047743
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •11-pc. 1/2 in. drive deep 6-point sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •15-pc. 1/2 in. drive deep 6-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11.50mm (C62904)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert 2P (446-2I)
- M.A. FORD Twister Gp 5X Drill, 4.20Mm (22416540)
- TEKTON 3/8" Drive Socket Set, Metric, 12 pcs (SHD91102)
- TEKTON 3/4" Drive Socket and Ratchet Set, SAE, 25 pcs (SKT35104)
- TEKTON 3/8" Drive Socket and Ratchet Set, SAE, Metric, 47 pcs (SKT15301)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92128)
- TEKTON 3/4" Drive Socket and Ratchet Set, Metric, 27 pcs (SKT35204)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91210)
- ASTRO PNEUMATIC Astro Pneumatic AST2181 8 Piece Double Cut Carbide Burr Set (AST2181)
- Tekton Sockets & Ratchets