Shop All Bit Socket Sets
Tekton
1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.)
Mfr # SHB92101
Zoro # G3972863
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB92101
- Zoro # G3972863
- UPC # 020209047927
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •10-pc. 1/2 in. drive hex bit sockets: 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •Socket rail
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12F)
- NITTO KOHKI TV7A006-0 Saw Blade W/24 Teeth (5/Set) (TV7A006-0)
- DYNAMIC Tools 18" Wonder Bar, (nail Puller) (D056118)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TEKTON 3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece (SHB91317)
- TEKTON 1/4 in Dr Hex Bit Socket Set with Rails, 21-Piece (5/64-5/16 in., 2-8 mm) (SHB90202)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rails, 18-Piece (1/8-3/8 in., 3-10 mm) (SHB91201)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (30845)
- Tekton Bit Socket Sets