Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tekton 1/2 Inch Drive Hex, Torx, TR Triple Square, Phillips, Slotted Bit Socket Set (44-Piece) SHB92304

1/2 Inch Drive Hex, Torx, TR Triple Square, Phillips, Slotted Bit Socket Set (44-Piece) (Discontinued)

  • Mfr # SHB92304
  • Zoro # G212219686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB92304
Zoro #
G212219686
UPC #
20209071007
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.

Details

Number of Pieces
44
Finish
Chrome
Material
Steel
Measurement Type
SAE, Metric
Includes
Hex, Torx, Phillips, Slotted, TR Triple Square bit sockets
Socket Type
Hex, Torx, Phillips, Slotted, TR Triple Square

Description

Tekton heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to precise tolerances for exact engagement with fasteners. Large stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. The sturdy, clearly-marked case is made from high-density polyethylene that withstands exposure to common lubricants, fuels, and solvents.


  • •Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
  • •Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • •Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • •Carrying Case – Made from a high-density polyethylene material and withstands exposure to common lubricants, fuels, and solvents
  • •9-pc. inch hex bit sockets: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.; 14-pc. metric hex bit sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • •9-pc. torx bit sockets: T30, T40, T45, T47, T50, T55, T60, T70, T80
  • •5-pc. slotted bit sockets: 1/4, 5/16, 3/8, 1/2, 5/8 in.
  • •3-pc. TR Triple Square bit sockets: MT14, MT16, MT18
  • •Magnetic bit holder
  • •Storage case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.