Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tekton 1/2 Inch Drive x 5/8 Inch Spark Plug Socket SHD25016

1/2 Inch Drive x 5/8 Inch Spark Plug Socket (Discontinued)

  • Mfr # SHD25016
  • Zoro # G7730276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD25016
Zoro #
G7730276
UPC #
020209033678
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Width
0.87 in.
Length
2.56 in.
Socket Opening Size
5/8 in.
Well Depth
0.63 in.

Details

Item
Hand Drive Socket 1/2 Inch Drive x 5/8 I
Weight
0.23 lb.

Description

Hand Drive Socket 1/2 Inch Drive x 5/8 I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.