Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Hand Socket
- Mfr # 282508
- Zoro # G323579532
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282508
- Zoro #
- G323579532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/4 Inch Size 1/4 Inch Drive Durable Chrome Finish - 282508 Hand Socket This 1/4in drive, 1/4in 6-point hand socket is built for consistent fastener engagement and controlled torque. The compact 25mm (0.98in) overall length helps when working in tight spaces where access and clearance matter. Manufactured from Chromium-vanadium Steel Alloy and finished with a chrome polished surface, it is designed to resist corrosion while maintaining strength under routine professional use. Size markings are stamped for quick identification in drawers, trays, or on the job. Key Benefits 6-point hand socket design grips fasteners securely to reduce rounding risk. 1/4in drive and 1/4in size suits common precision fastening tasks. 25mm (0.98in) overall length improves access in compact, restricted areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers a tough, corrosion-resistant surface for daily use. Stamped size markings support fast selection and reliable tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Designed for professional technicians and built for heavy use, it delivers a balance of durability, clear identification, and corrosion resistance in a compact 1/4in drive socket format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.