Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5866
Zoro #
G8869143
UPC #
020209058664
Country of Origin
China
Dimensions
Length
11.5 in.
Width
3.1 in.
Height
0.8 in.
Details
Item
Oil Filter Pliers 12"
Weight
1.1 lb.
Description
The TEKTON 5866 12 Inch Oil Filter Pliers are the perfect addition to your tool collection. They will help you remove oil filters with ease and speed. The pliers have a length of 11.5 in., width of 3.1 in. and height of 0.8 in.. The pliers weigh 1.1 lb. These pliers are constructed from high quality heat treated drop forge chromium vanadium jaws, providing strength and durability for long term use. If you want a reliable pair of oil filter pliers that will get the job done, the TEKTON 5866 12 Inch Oil Filter Pliers is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.