Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tekton 12 x 14 mm Long Flex Ratcheting Box End Wrench WRN77107

12 x 14 mm Long Flex Ratcheting Box End Wrench (Discontinued)

  • Mfr # WRN77107
  • Zoro # G8860448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRN77107
Zoro #
G8860448
UPC #
020209005743
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.8 in.
Height
0.4 in.
Width
1.1 in.

Details

Item
Long Flex Ratchet Box End Wrn,12mm/14mm
Point Style
6-Point
Weight
0.44 lb.
Head Sweep
180°

Description

Long Flex Ratchet Box End Wrn,12mm/14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.