Zoro Homepage

13 Inch 2-Rail Tray

  • Mfr # OSC72000

  • Zoro # G7735097


product price: $8.49
/ea

Key Features

Features
2-Rail Storage Tray
SAE or Metric
SAE
Width
3.7 in.
Weight
0.27 lb.
Socket Depth
0.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC72000
Zoro #
G7735097
UPC #
020209050408
Country of Origin
United States

Dimensions

Width
3.7 in.
Socket Depth
0.6"
Length
14.7 in.
Height
0.6 in.

Details

Item
2-Rail Storage Tray
Features
2-Rail Storage Tray
SAE or Metric
SAE
Weight
0.27 lb.

Description

Socket Organizer 13 Inch 2-Rail Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.