Shop All Socket Sets
Tekton
1/4" Drive Deep Socket Set, SAE, 11 pcs
Mfr # SHD90107
Zoro # G7733758
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- SAE or Metric SAE
- Number of Pieces 11
Product Information
- Brand Tekton
- MFR # SHD90107
- Zoro # G7733758
- UPC # 020209046555
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Width | 1.1 in. |
Length | 8.1 in. |
Height | 2.5 in. |
Details
Description
Hand Drive Socket Set 1/4 In. Drive Deep 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X30)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- SCIPIO Roper Deputy Ball Bearing Pocket Knife (FRP0037D)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 37-Piece (3/8 - 1-5/16 in.) (SKT25101)
- TEKTON 3/8" Drive Socket and Ratchet Set, SAE, Metric, 47 pcs (SKT15301)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm) (SHB90106)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92128)
- TEKTON 1/2" Drive Deep Socket Set, Metric, 15 pcs (SHD92106)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9503)
- Tekton Socket Sets