1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece (5/32 - 9/16 in., 4 - 15 mm)

  • Mfr # SKT05303

  • Zoro # G610369754


product price:  $110.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
56
Includes
11-pc. 1/4 in. drive 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 11-pc. 1/4 in. drive deep 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 14-pc. 1/4 in. drive 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 14-pc. 1/4 in. drive deep 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 1-pc. universal joint: 1/4 in. drive ; 2-pc. 1/4 in. drive extensions: 3, 6 in. ; 1-pc. hex bit holder: 1/4 in. drive x 1/4 in. ; 1-pc. spinner handle: 1/4 in. drive x 6 in. ; 1-pc. 1/4 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case
Finish
Chrome
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKT05303
Zoro #
G610369754
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
10.7 in
Size
5/32-9/16 in, 4-15 mm
Width
2.4 in
Socket Depth
Shallow and Deep

Details

Number of Pieces
56
Includes
11-pc. 1/4 in. drive 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 11-pc. 1/4 in. drive deep 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 14-pc. 1/4 in. drive 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 14-pc. 1/4 in. drive deep 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 1-pc. universal joint: 1/4 in. drive ; 2-pc. 1/4 in. drive extensions: 3, 6 in. ; 1-pc. hex bit holder: 1/4 in. drive x 1/4 in. ; 1-pc. spinner handle: 1/4 in. drive x 6 in. ; 1-pc. 1/4 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case
Finish
Chrome
Material
Steel
Color
Red
SAE or Metric
SAE, Metric

Description

  • •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • •Extra-large die-stamped size markings are easy to read and can’t wear off
  • •11-pc. 1/4 in. drive 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
  • •11-pc. 1/4 in. drive deep 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
  • •14-pc. 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
  • •14-pc. 1/4 in. drive deep 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
  • •1-pc. 1/4 in. drive universal joint
  • •2-pc. 1/4 in. drive extensions: 3, 6 in.
  • •1-pc. 1/4 in. magnetic hex bit holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.