3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails and Tray, 44-Piece 6-24 mm
- Mfr # SKT13202
- Zoro # G916091649
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Number of Pieces
44
SAE or Metric
Metric
Finish
Manganese Phosphate
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKT13202
- Zoro #
- G916091649
- UPC #
- 020209992166
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Shallow and Deep
Details
- Item
- Socket and Ratchet Set
- Number of Pieces
- 44
- SAE or Metric
- Metric
- Finish
- Manganese Phosphate
- Material
- Steel
Description
Tekton 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- Includes standard and deep length sockets
- 19-pc. 3/8 in. drive standard 12-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
- 19-pc. 3/8 in. drive deep 12-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
- 1-pc. 3/8 in. drive 90-tooth quick-release ratchet: 8-in.
- 1-pc. 3/8 in. drive magnetic hex bit holder
- 3-pc. 3/8 in. drive extension bars: 1, 3, 6-in.
- 1-pc. 3/8 in. drive universal joint
- Socket and accessories rails and tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.