1/4 Inch Drive 6-Point Socket, Bit, and Ratchet Set with Mini Stacking Tool Box (49-Piece)
Mfr # SKT06300
Zoro # G822721258
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Includes
Ratchet, Drive Accessories, Bits, Sockets, Foam Liner, Mini Stacking Tool Box
Socket Size Range
5/32 to 9/16 inch; 4 to 15 mm
Number of Points
6
For Use With
L-Boxx Family
SAE or Metric
SAE and Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKT06300
Zoro #
G822721258
UPC #
020209095904
Country of Origin
Taiwan, Province of China
Dimensions
Socket Size Range
5/32 to 9/16 inch; 4 to 15 mm
Drive Size
1/4 in
Details
Includes
Ratchet, Drive Accessories, Bits, Sockets, Foam Liner, Mini Stacking Tool Box
Item
Ratchet and Socket Set
Number of Points
6
For Use With
L-Boxx Family
SAE or Metric
SAE and Metric
Finish
Chrome
Number of Pieces
49
Description
This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes 5/32 - 9/16 inch and 4 - 15 mm shallow 6-point sockets, socket accessories, 1/4 inch bits, and a 90-tooth quick-release ratchet in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.