Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm)

  • Mfr # SHD90111

  • Zoro # G3973021


product price: $36.99
/ea

Key Features

Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD90111
Zoro #
G3973021
UPC #
020209052341
Country of Origin
Taiwan, Province of China

Dimensions

Socket Depth
Shallow

Details

Item
Hand Drive Sockets, 1/4"Drive 6-Point So

Description

TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • •Standard-length socket is relatively versatile and suitable for a wide range of applications
  • •Extra-large die-stamped size markings are easy to read and can’t wear off
  • •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • •Four detent grooves provide a secure connection with the drive tool
  • •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
  • •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • •14-pc. 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
  • •Socket rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.