Zoro Homepage

1/4 Inch Drive 6-Point Universal Joint Socket Set with Rail, 7-Piece 1/4-9/16 in.

  • Mfr # SHD90109

  • Zoro # G616090126


product price: $75.55
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Material
Steel
Drive Type
Hand
Socket Size Range
1/4 in to 9/16 in
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD90109
Zoro #
G616090126
UPC #
020209046432
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
1/4 in to 9/16 in
Drive Size
1/4 in
Socket Length
1 1/4 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
Socket Depth
Shallow

Details

SAE or Metric
SAE
Material
Steel
Drive Type
Hand
Number of Pieces
7
Item
Socket Set
Measurement Type
SAE
Finish
Chrome
Includes
(7) Sockets, Socket Rail
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Number of Standard Sockets
7
Flex Socket Count/Style
(7) 6-Point
Includes Insulation
Not Insulated
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Includes Flex Sockets
Flex Sockets Included
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Product Type
Hand Socket Sets
Includes Torx Sockets
Torx Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Fastener-Holding Type
Friction
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Rail
Series
6-Point Standard Socket Set
Impact Rated Status
Not Impact Rated

Description

The universal joint socket combines a shallow 6-point socket and compact universal joint for a tool that's even smaller than a typical socket and universal joint used together. The condensed size and flexibility of the u-joint socket allows you to reach around obstructions and access extremely tight, limited spaces when other tools can't fit.


  • Combines a shallow 6-point socket and compact universal joint fits into extremely limited spaces when other tools can't fit.
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool
  • 7-pc. 1/4 in. drive 6-point u-joint sockets: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
  • Socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.