Shop All Mallets
Tekton
16 oz. Fiberglass Handle White Rubber Mallet
Mfr # 30653
Zoro # G8860621
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5 in.
- Width 3.8 in.
- Height 2.5 in.
- Weight 1.65 lb.
Product Information
Dimensions
Length | 13.5 in. |
Width | 3.8 in. |
Height | 2.5 in. |
Details
Description
Fibrglass Hnd White Rubber Mallet,16 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500139)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-16, 3 Flutes (T/A60999)
- TEKTON Double-Faced Soft Mallet (30812)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- Tekton Hammers and Striking Tools